Security Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453P86

  • Mfr # 453P86

  • Zoro # G5101131


product price: $4.89
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P86
Zoro #
G5101131
UPC #
00194484004200
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
Header Legend Color
Red
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
White
Sign Legend Text Color
Black, Red
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Legend Pictogram Description
Camera
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPIC-31
Corrosion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.