Zoro Homepage

Security Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 453P14

  • Mfr # 453P14

  • Zoro # G5851820


product price: $38.89
/ea

Key Features

Header
Security Notice
Legend
These Premises Are Alarmed
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P14
Zoro #
G5851820
UPC #
00194484159078
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
These Premises Are Alarmed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Format
Other Format
Sign Header
Security Notice
Material Properties
Rigid
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White, Yellow
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
These Premises Are Alarmed
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend These Premises Are Alarmed, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.