Security Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 453R14

  • Mfr # 453R14

  • Zoro # G5846543


product price:  $39.15
/ea

Key Features

Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R14
Zoro #
G5846543
UPC #
00194484159443
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
White
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice
Number of Printed Sides
1
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.