Zoro Homepage

Security Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 453N96

  • Mfr # 453N96

  • Zoro # G5100949


product price: $16.99
/ea

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N96
Zoro #
G5100949
UPC #
00194484003876
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Legend Pictogram ID
PPIC-294
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram Description
Camera
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
This Property Is Protected By Electronic Surveillance
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White, Yellow
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Security Notice
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.