Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 453R16

  • Mfr # 453R16

  • Zoro # G5859782


product price: $16.99
/ea

Key Features

Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R16
Zoro #
G5859782
UPC #
00194484159450
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Header Background Color
White
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.