Shop CONDOR

Security Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 453P01

  • Mfr # 453P01
  • Zoro # G5882611

product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453P01
Zoro #
G5882611
UPC #
00194484159023
Country of Origin
United States
Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Header
Security Notice
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Legend Pictogram Description
Camera
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Legend Pictogram ID
PPIC-294
Sign Legend Background Color
White, Yellow
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
This Property Is Protected By Electronic Surveillance
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.