Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 453N66

  • Zoro # G5273060


product price: $22.19
/ea

Key Features

Header
No Trespassing
Legend
Monitored By Video Cameras
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N66
Zoro #
G5273060
UPC #
00194484003739
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Trespassing
Legend
Monitored By Video Cameras
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, White
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Monitored By Video Camera
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
Corrosion Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Sign Header
No Trespassing
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Monitored By Video Camera, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.