Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 453P48

  • Zoro # G5184337


product price: $22.19
/ea

Key Features

Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P48
Zoro #
G5184337
UPC #
00194484004064
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Background Color
Blue
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.