Security Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish
Mfr # 453P50
Zoro # G5385130
product price: $10.59
/eaSold in multiples of 2 for $21.18
Key Features
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453P50
Zoro #
G5385130
UPC #
00194484051297
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.