Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 453N70

  • Zoro # G5267987


product price: $4.89
/ea

Key Features

Header
No Trespassing
Legend
Monitored By Video Cameras
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N70
Zoro #
G5267987
UPC #
00194484003746
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Trespassing
Legend
Monitored By Video Cameras
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black, White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend
Monitored By Video Camera
State Specific Sign
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header
No Trespassing
Metal Detectable
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Monitored By Video Camera, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.