Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 453R86

  • Zoro # G5772477


product price: $54.49
/ea

Key Features

Header
Warning
Legend
This Property Protected By Security Patrol
Height
24 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R86
Zoro #
G5772477
UPC #
00194484159696
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
This Property Protected By Security Patrol
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Background Color
White
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Warning This Property Protected By Security Patrol
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Warning This Property Protected By Security Patrol, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.