Zoro Homepage

Security Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English

  • Mfr # 453P32

  • Zoro # G5872979


product price: $65.39
/ea

Key Features

Header
Stop
Legend
All Vehicles Subject To Physical Search Indoor/Outdoor Portable Safety Sign
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P32
Zoro #
G5872979
UPC #
00194484159153
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Stop
Legend
All Vehicles Subject To Physical Search Indoor/Outdoor Portable Safety Sign
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red, White
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Security Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.