Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 24 in Height, 36 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 453N51

  • Zoro # G5869862


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N51
Zoro #
G5869862
UPC #
00194484158835
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Security Notice
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.