Zoro Homepage

Security Sign, 24 in Height, 36 in Width, Aluminum, Rectangle, English

  • Mfr # 487D48

  • Zoro # G6525823


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Security Screening Or Inspection
Width
36 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D48
Zoro #
G6525823
UPC #
00194484298890
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.128 in

Description

Security Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Entering This Facility Is Deemed Valid Consent To Security Screening Or Inspection, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.