Zoro Homepage

Security Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 453N52

  • Zoro # G5372932


product price: $36.09
/ea

Key Features

Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N52
Zoro #
G5372932
UPC #
00194484051174
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Header
Security Notice
Material Properties
Rigid
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.