Security Sign, 24 in Height, 36 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 485W48
Zoro # G6302952
product price: $27.59
/eaKey Features
Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485W48
Zoro #
G6302952
UPC #
00194484280635
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.