Security Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453N35

  • Mfr # 453N35

  • Zoro # G5523423


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N35
Zoro #
G5523423
UPC #
00194484051143
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Flexible
Glow In The Dark
No
Legend Pictogram Description
Camera
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-31
Minimum Application Temperature
-40 Degrees F
Sign Legend
Emergency Exit Only Security Alarm Will Sound If Door Is Opened
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
No Header
Metal Detectable
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, English, Sign Legend Emergency Exit Only Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.