Shop CONDOR

Security Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453P10

  • Mfr # 453P10
  • Zoro # G5510677

product price: 
$
2.69
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453P10
Zoro #
G5510677
UPC #
00194484051242
Country of Origin
United States
Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-31
Sign Header
Security Notice
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White, Yellow
Anti-Slip Surface
No
Graffiti Resistant
No
Legend Pictogram Description
Camera
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend
Video Surveillance In Use On These Premises
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.