Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453P02

  • Mfr # 453P02

  • Zoro # G5100879


product price: $16.99
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P02
Zoro #
G5100879
UPC #
00194484003883
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-31
Sign Legend
Video Surveillance In Use On These Premises
State Specific Sign
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White, Yellow
Chemical Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Security Notice
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram Description
Camera
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.