Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R72

  • Mfr # 453R72

  • Zoro # G5815183


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R72
Zoro #
G5815183
UPC #
00194484159641
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Warning
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Write on Surface
No
Sign Header Background Color
Black, Orange
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Orange
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products