Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453N40

  • Mfr # 453N40

  • Zoro # G5800319


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
Damaging Or Defacing Company Property Will Result In Disciplinary Action
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N40
Zoro #
G5800319
UPC #
00194484158774
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
Damaging Or Defacing Company Property Will Result In Disciplinary Action
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
Restricted Area Security Alarm Will Sound If Door Is Opened
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, English, Sign Format Other Format, Sign Legend Restricted Area Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.