Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453N73

  • Mfr # 453N73

  • Zoro # G5364191


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Restricted Area
Legend
Monitored By Video Camera
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N73
Zoro #
G5364191
UPC #
00194484051228
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Restricted Area
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Monitored By Video Camera
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Monitored By Video Camera, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.