Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453N82

  • Mfr # 453N82

  • Zoro # G5187161


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N82
Zoro #
G5187161
UPC #
00194484003807
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Security Badges Must Be Worn At All Times
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Header
Security Notice
Graffiti Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.