Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453N94

  • Mfr # 453N94

  • Zoro # G5100921


product price: $9.79
/ea

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N94
Zoro #
G5100921
UPC #
00194484003852
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Security Notice
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend
This Property Is Protected By Electronic Surveillance
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White, Yellow
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.