Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453P07

  • Mfr # 453P07

  • Zoro # G5100958


product price: $9.89
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P07
Zoro #
G5100958
UPC #
00194484003906
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Camera
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White, Yellow
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend
Video Surveillance In Use On These Premises
Chemical Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-31
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header
Security Notice
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.