Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453P22

  • Mfr # 453P22

  • Zoro # G5261851


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P22
Zoro #
G5261851
UPC #
00194484003975
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, White
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Restricted Area
Sign Legend
This Property Protected By Electronic Surveillance
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
Red, White
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.