Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453P69

  • Mfr # 453P69

  • Zoro # G5235023


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P69
Zoro #
G5235023
UPC #
00194484004118
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
State Specific Sign
No
Chemical Resistant
Yes
Sign Header
Notice
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Legend
This Property Protected By Electronic Surveillance
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.