Zoro Homepage

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453R68

  • Mfr # 453R68

  • Zoro # G5817642


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R68
Zoro #
G5817642
UPC #
00194484159627
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Sign Legend
Property Protected By Electronic Alarm System
Sign Header
Warning
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.