Shop CONDOR

Security Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453R74

  • Mfr # 453R74
  • Zoro # G5861340

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453R74
Zoro #
G5861340
UPC #
00194484159658
Country of Origin
United States
Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Background Color
Black, Orange
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.