Zoro Homepage

Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453N49

  • Mfr # 453N49

  • Zoro # G5241682


product price: $7.29
/ea

Key Features

Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N49
Zoro #
G5241682
UPC #
00194484003685
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-100, PPIC-101
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Legend Pictogram Description
No Video, No Camera
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.