Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453N86

  • Mfr # 453N86

  • Zoro # G5893120


product price: $7.29
/ea

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N86
Zoro #
G5893120
UPC #
00194484158958
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header
Security Notice
Sign Format
Other Format
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White, Yellow
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend
Security Badges Must Be Worn At All Times
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.