Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453N98

  • Mfr # 453N98

  • Zoro # G5801700


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N98
Zoro #
G5801700
UPC #
00194484159009
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Legend Pictogram ID
PPIC-31
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Property Is Protected By Electronic Surveillance
Number of Printed Sides
1
Sign Header
Security Notice
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Legend Pictogram Description
Camera
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
White, Yellow
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.