Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453P24

  • Mfr # 453P24

  • Zoro # G5899253


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P24
Zoro #
G5899253
UPC #
00194484159122
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, White
Sign Legend Background Color
Red, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Other Format
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Restricted Area
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.