Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453P72

  • Mfr # 453P72

  • Zoro # G5827661


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P72
Zoro #
G5827661
UPC #
00194484159351
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
This Property Protected By Electronic Surveillance
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Notice
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.