Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 453N59

  • Zoro # G5234971


product price: $14.19
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N59
Zoro #
G5234971
UPC #
00194484003708
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Red, White
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Sign Format
Other Format
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Header
No Trespassing
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.