Shop CONDOR

Security Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 453P26
  • Zoro # G5101061

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453P26
Zoro #
G5101061
UPC #
00194484003999
Country of Origin
United States
Item
Security Sign
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black, White
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Sign Header
Restricted Area/Area Restringida
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.