Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 453N61

  • Zoro # G5837881


product price: $9.79
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453N61
Zoro #
G5837881
UPC #
00194484158880
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
No Trespassing
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Sign Legend Background Color
Red, White
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.