Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 453N63

  • Zoro # G5199317


product price: $7.29
/ea

Key Features

Header
No Trespassing
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N63
Zoro #
G5199317
UPC #
00194484003715
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Trespassing
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
Red, White
Metal Detectable
No
Sign Header
No Trespassing
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.