Zoro Homepage

Security Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 453P30

  • Zoro # G5841932


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P30
Zoro #
G5841932
UPC #
00194484159146
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Restricted Area/Area Restringida
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.