Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Applicable Self-Retracting Lifeline, 10 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 35KV07

  • Zoro # G1828760


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KV07
Zoro #
G1828760
UPC #
190735086735
Country of Origin
United States

Dimensions

Length
10 ft.
Strap Width
3/4"
SRL Length
10 ft.
Lifeline Width
3/4 in
Lifeline Length
10 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Carabiner
Harness Hook Type
Steel Carabiner
Tensile Strength
3000 lb.
SRL Housing Material
Polycarbonate
Harness Hook Gate Opening
55/64"
SRL Weight
4.6 lb.
Locking Harness Connection Hook Type
5000 lb. Rated Steel Carabiner
Max. Working Load
310 lb.
Braking System
Inertial Brake Disc
Visual Load Indicator
Yes
Anchorage Hook Type
Steel Snap Hook
Anchorage Hook Gate Opening
61/64"
Locking Anchorage Connection Hook Type
Steel Snap Hook
Line Material
HPPE, Polyester Blend Web
Fall Braking System
Inertia
Housing Material
Polycarbonate
Lifeline Material
HPPE
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL-P
Anchorage End Connection Material
Steel
Anchoring Location
Overhead or Waist Level
Sealed
No
ANSI SRL Class
Class B
RFID Equipped
No
Replaceable Lifeline
No
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2012
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.