Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Applicable Self-Retracting Lifeline, 20 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 22RT98

  • Zoro # G5352103


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22RT98
Zoro #
G5352103
UPC #
190735054703
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 ft.
Cable Dia.
3/16"
SRL Length
20 ft.
Strap Width
1"
Lifeline Length
20 ft
Lifeline Diameter
3/16"
Tagline Length
20 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Carabiner
Housing Material
Nylon
Braking System
Inertia
Tensile Strength
3000 lb.
Max. Working Load
310 lb.
Line Material
Galvanized Steel
Harness Hook Type
Steel Carabiner
SRL Weight
14.6 lb.
Fall Braking System
Inertia
Harness Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Load Indicating Swivel Carabiner
Anchorage Hook Type
Steel Carabiner
Anchorage Hook Gate Opening
7/8"
Locking Anchorage Connection Hook Type
Locking Rebar Hook
Visual Load Indicator
Yes
SRL Housing Material
Nylon
ANSI SRL Type
SRL
Anchorage End Connection Type
Carabiner
RFID Equipped
No
Lifeline Material
Steel
Sealed
No
Anchoring Location
Overhead Only
Replaceable Lifeline
No
ANSI SRL Class
Class B
Minimum Weight Capacity
130 lb.
Anchorage End Connection Material
Steel
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 1

Description

Self-Retracting Lifeline, Tagline Length 20 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.