Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Self Retracting Lifeline, 30 ft., Black 35KU81

Self Retracting Lifeline, 30 ft., Black (Discontinued)

  • Mfr # 35KU81
  • Zoro # G0707415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KU81
Zoro #
G0707415
UPC #
190735086544
Country of Origin
United States

Dimensions

Length
30 ft.
SRL Length
30 ft.
Strap Width
25/32"
Cable Dia.
3/16"
Lifeline Diameter
3/16"
Tagline Length
30 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
425 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Carabiner
Tensile Strength
3000 lb.
Fall Braking System
Dual Inertial Discs
Braking System
Dual Inertial Brake Discs
Anchorage Hook Type
Steel Carabiner
Harness Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
Load Indicating Swivel Carabiner
Housing Material
Aluminum
Visual Load Indicator
Yes
Harness Hook Gate Opening
7/8"
Anchorage Hook Gate Opening
7/8"
SRL Weight
19.25 lb.
Max. Working Load
400 lb.
SRL Housing Material
Aluminum
Replaceable Lifeline
No
Minimum Weight Capacity
130 lb.
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Type
Carabiner
ANSI SRL Type
SRL
Anchorage End Connection Material
Steel
RFID Equipped
No
Anchoring Location
Overhead Only
Sealed
No
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2012

Description

Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 425 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.