Self-Retracting Lifeline, Steel Rebar Hook, Steel Carabiner, 2 Legs, 310lb. Wt. Capacity, 6 ft. L

  • Mfr # 35KV04
  • Zoro # G1828797
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35KV04
Zoro #
G1828797
UPC #
190735086704
Country of Origin
United States
Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
2
Anchorage End Connection
2 1/2 in Steel Rebar Hook
Fall Braking System
External Energy Absorber
Line Material
HPPE, Polyester Blend Web
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
(2) Steel Rebar Hooks
SRL Weight
6.6 lb.
SRL Housing Material
Nylon
Anchorage Hook Gate Opening
2-1/2"
Housing Material
Nylon
Tensile Strength
3000 lb.
Locking Harness Connection Hook Type
Steel Carabiner with Alignment Clip
Braking System
External Energy Absorber
Harness Hook Gate Opening
35/64"
Anchorage Hook Type
Steel Rebar Hook
Harness Hook Type
Carabiner
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Rebar Hook
RFID Equipped
No
ANSI SRL Class
Class B
Lifeline Material
HPPE
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead Only
Sealed
No
OSHA Standards Met
OSHA 1926.502
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI Z359.14-2021
Minimum User Weight
130 lb
ANSI SRL Class (2021)
Class 1
Wire Color
Black

Dimensions

Length
6 ft.
SRL Length
6 ft.
Strap Width
3/4"
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
5/8 in
Lifeline Length
6 ft

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.