SEVERE WEATHER SHELTER AREA, PETG, 6 in x 8 1/2 in, Mounting Holes

  • Mfr # 480Y90

  • Zoro # G5824557


product price:  $17.79
/ea

Key Features

Legend
SEVERE WEATHER SHELTER AREA
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y90
Zoro #
G5824557
UPC #
00194484249052
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Legend
SEVERE WEATHER SHELTER AREA
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35, PSPA Class A, B
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend
Severe Weather Shelter Area
IMO Standards
IMO A.752(18)
Graffiti Resistant
No
Minimum Service Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Legend Pictogram Description
Tornado
Glow In The Dark
Yes
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
150 Degrees F
Legend Pictogram ID
PPIC-290
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Material Properties
Rigid
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
No Header
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products