Zoro Homepage

Shadow Board Combo Kit, 23.5" H, Black

  • Mfr # 52DD88

  • Zoro # G5487721


product price: $2,700.99
/ea
Free Shipping & Returns

Key Features

Product Type
Training System Kit
Includes
For Use With
Condor Lockout/Tagout Devices
Height
23 1/2 in
Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52DD88
Zoro #
G5487721
UPC #
00194484145354
Country of Origin
United States

Dimensions

Height
23 1/2 in
Depth
11 3/4 in
Width
23 1/2 in

Details

Item
Training Board Kit
Product Type
Training System Kit
Includes
For Use With
Condor Lockout/Tagout Devices
Reference Material Languages
English
Training Hardware Language
English

Description

Training System Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.