Zoro Homepage

Shelf, 132 lb, Galvanized steel

  • Mfr # 35HV82

  • Zoro # G0044847


product price: $25.49
/ea

Key Features

Color
Gray
Material
Steel
For Use With
12, 16 gal Cabinets
Load Capacity
130 lb
Includes
Divider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35HV82
Zoro #
G0044847
UPC #
190735470534
Country of Origin
China

Dimensions

Width
19 1/2 in
Depth
14 in
Height
1 3/8 in
Overall Height
1 5/16 in
Overall Width
19 1/2 in
Overall Depth
14 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
12, 16 gal Cabinets
Load Capacity
130 lb
Includes
Divider
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
For Use With Cabinet/Locker Capacity
12 gal, 16 gal
Accessory Type
Shelf
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
SC12F, SC16F
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
SC12F, SC16F

Description

SafetyCabinetShelf,Gray,130lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.