Zoro Homepage

Shipping, 20 in W x 14 in H, Horizontal Rectangle, Vinyl, 473C85

  • Mfr # 473C85

  • Zoro # G5604398


product price: $8.59
/ea

Key Features

Legend
Shipping
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C85
Zoro #
G5604398
UPC #
00194484112387
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Shipping
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend
Shipping
Graffiti Resistant
No
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.