Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIPPING, 20 in W x 7 in H, Vertical Rectangle, Aluminum, 486Y49

  • Mfr # 486Y49

  • Zoro # G6268521


product price: $22.49
/ea

Key Features

Legend
SHIPPING
Sign Material
Aluminum
Height
7 in
Width
20 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y49
Zoro #
G6268521
UPC #
00194484297145
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Background Color
Blue
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend
Shipping
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Blue
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.