Zoro Homepage

SHIPPING AND RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Y75

  • Mfr # 486Y75

  • Zoro # G6280132


product price: $13.99
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y75
Zoro #
G6280132
UPC #
00194484297404
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend
Shipping And Receiving
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header
No Header
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.