SHIPPING AND RECEIVING, 20 in W x 14 in H, Horizontal Rectangle, Polyethylene, 486Y76

  • Mfr # 486Y76

  • Zoro # G6308887


product price: $17.19
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Height
14 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y76
Zoro #
G6308887
UPC #
00194484297411
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend
Shipping And Receiving
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products